Zoro Homepage

Double V-Belt (7/8" X 224") 44.75" x4.5" x1"

  • Mfr # A-CC220

  • Zoro # G801282169


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CC220
Zoro #
G801282169
UPC #
67195851666
Country of Origin
India

Description

Double V-Belt (7/8" X 224"), Color: Black, Material: Polyester Cord, Maximum Width: 7/8", OC Length: 7/8" X 224", Type: DBL ANG CC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.