Zoro Homepage

Drawbar 38" x2" x1.25"

  • Mfr # A-3116100R2

  • Zoro # G902458531


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Height
1.187"
Width
2.000"
For Use With (Systems)
Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 385
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3116100R2
Zoro #
G902458531
UPC #
-
Country of Origin
United States

Dimensions

Height
1.187"
Width
2.000"

Details

For Use With (Systems)
Case-IH - TRACTOR - 785 ; Case-IH - TRACTOR - 784 ; Case-IH - TRACTOR - 485 ; Case-IH - TRACTOR - 484 ; Case-IH - TRACTOR - 385

Description

Drawbar, Height: 1.187", Long: 38.000", Notes: (2) 1.000" Dia. holes @ 1.187" 3.187" from front., Width: 2.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.