Zoro Homepage

Drawbar 38" x22.5" x1.5"

  • Mfr # A-406467SPL

  • Zoro # G502458672


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Width
2.250"
Height
1.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-406467SPL
Zoro #
G502458672
UPC #
-
Country of Origin
United States

Dimensions

Width
2.250"
Height
1.375"

Description

Drawbar, Height: 1.375", Long: 38.000", Notes: (4) 1.008" Dia. holes @ 1.200", 3.200", 4.900",6.900" from front., Width: 2.250"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.