Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawbar 45.7" x2.5" x1.7"

  • Mfr # A-381706R2

  • Zoro # G302458636


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Width
2.500"
Height
1.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-381706R2
Zoro #
G302458636
UPC #
-
Country of Origin
United States

Dimensions

Width
2.500"
Height
1.500"

Description

Drawbar, Height: 1.500", Long: 45.750", Notes: (2) 1.165" Dia. holes @ 1.500" & 10.500' from front. Note: This bar can replace 2 piece assy., Notes: (397065R1 bar & 393501R11 tube, shown above., Replaces: 393150R1, Width: 2.500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.