Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawbar 58" x2.7" x1.5"

  • Mfr # A-223352

  • Zoro # G202458323


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Height
1.500"
Width
2.750"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-223352
Zoro #
G202458323
UPC #
-
Country of Origin
United States

Dimensions

Height
1.500"
Width
2.750"

Details

For Use With (Systems)

Description

Drawbar, Height: 1.500", Long: 58.125", Notes: (1) 1.390" Dia. hole 1.875" from front., Replaces: 72571C1, 108504C1, Width: 2.750"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.