Zoro Homepage

Drawbar 59.7" x3" x1.5"

  • Mfr # A-142617C4

  • Zoro # G302458605


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Width
3.00"
Thickness
1.500"
For Use With (Systems)
Case-IH - TRACTOR - 5088
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-142617C4
Zoro #
G302458605
UPC #
-
Country of Origin
United States

Dimensions

Width
3.00"
Thickness
1.500"

Details

For Use With (Systems)
Case-IH - TRACTOR - 5088

Description

Drawbar, Long: 58.500", Offset: 2.250", Thickness: 1.500", Width: 3.00"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.