Zoro Homepage

Drawbar 60.7" x3" x1.7"

  • Mfr # A-1286969C3

  • Zoro # G402458567


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Width
3.000"
Thickness
1.750:
For Use With (Systems)
Case-IH - TRACTOR - 8950 ; Case-IH - TRACTOR - 8940 ; Case-IH - TRACTOR - 8930 ; Case-IH - TRACTOR - 7250 ; Case-IH - TRACTOR - 7240 ; Case-IH - TRACTOR - 7230 ; Case-IH - TRACTOR - 7150 ; Case-IH - TRACTOR - 7140 ; Case-IH - TRACTOR - 7130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1286969C3
Zoro #
G402458567
UPC #
-
Country of Origin
United States

Dimensions

Width
3.000"
Thickness
1.750:

Details

For Use With (Systems)
Case-IH - TRACTOR - 8950 ; Case-IH - TRACTOR - 8940 ; Case-IH - TRACTOR - 8930 ; Case-IH - TRACTOR - 7250 ; Case-IH - TRACTOR - 7240 ; Case-IH - TRACTOR - 7230 ; Case-IH - TRACTOR - 7150 ; Case-IH - TRACTOR - 7140 ; Case-IH - TRACTOR - 7130

Description

Drawbar, Long: 60.620", Notes: (4) front holes @ 1.406", 5.473", 9.473", 14.850" front front., Thickness: 1.750:, Width: 3.000"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.