Zoro Homepage

Drawbar, Cat I, BLU 31.5" x2.2" x1.5"

  • Mfr # A-DB106

  • Zoro # G002466740


product price: $51.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-DB106
Zoro #
G002466740
UPC #
67195872487
Country of Origin
India

Description

Drawbar, Cat I, BLU, Holes: 11, Length: 26", Overall Length: 31.5", Pin Diameter: .875", Thickness: 1", Width: 2.500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.