Zoro Homepage

Drawbar, Offset 51" x3" x2"

  • Mfr # A-104642A2

  • Zoro # G302458247


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Thickness
1.50"
Width
2.5"
For Use With (Systems)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-104642A2
Zoro #
G302458247
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1.50"
Width
2.5"

Details

For Use With (Systems)

Description

Drawbar, Offset, Drop: 1", Long: 50.75", Thickness: 1.50", Width: 2.5"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.