Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawbar, Rear 38.15" x2.5" x1.5"

  • Mfr # A-535799R1

  • Zoro # G802458419


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Height
1.500"
Width
2.500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-535799R1
Zoro #
G802458419
UPC #
-
Country of Origin
United States

Dimensions

Height
1.500"
Width
2.500"

Description

Drawbar, Rear, Height: 1.500", Long: 38.750", Notes: 1.031" Dia. hole 14.12" from end., Notes: 1.145" Dia. hole 1.5" from end, .687" Dia. hole 5.51" from end, 656" Dia. hole 6.92" from end,, Width: 2.500"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.