Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive Belt 39.75" x4.5" x0.5"

  • Mfr # A-75404207

  • Zoro # G401289995


product price: $11.49
/ea

Key Features

Length
79.5"
Width
1/2"
Thickness
0.321"
Color
Brown
Belt Type
Wrapped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-75404207
Zoro #
G401289995
UPC #
67195866965
Country of Origin
India

Dimensions

Length
79.5"
Width
1/2"
Thickness
0.321"

Details

Color
Brown
Belt Type
Wrapped
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Drive Belt, Color: Brown, Length: 79.5", Material: Polyester Cord, Notes: 1/2" x 79.5" Wrapped Polyester Cord, Thickness: 0.321", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.