Zoro Homepage

Drive Pulley 5" x5" x1"

  • Mfr # A-B1AY32

  • Zoro # G202458989


product price: $10.55
/ea

Key Features

Features
Steel. Spindle pulley for 38" and 48" decks. Fits our B1AY25, B1RS25, and B1RS45 spindle assemblies.
Inside Diameter
9/16"
Outside Diameter
4-5/6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AY32
Zoro #
G202458989
UPC #
80971107072
Country of Origin
United States

Dimensions

Inside Diameter
9/16"
Outside Diameter
4-5/6"

Details

Features
Steel. Spindle pulley for 38" and 48" decks. Fits our B1AY25, B1RS25, and B1RS45 spindle assemblies.

Description

Drive Pulley, Inside Diameter: 9/16", Outside Diameter: 4-5/6", Notes: Steel. Spindle pulley for 38" and 48" decks. Fits our B1AY25, B1RS25, and B1RS45 spindle assemblies., Notes: Used w/ our B1AY21 and B1RS21 spindle shafts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.