Zoro Homepage

Drive Pulley 5.6" x5.55" x5.35"

  • Mfr # A-B1AY33

  • Zoro # G402459052


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Features
Double engine pulley. 3-5/8" between the pulleys.
Inside Diameter
1" stepped down to 3/4"
Height
5-3/8"
Outside Diameter
Large Pulley 5-1/2"; Small Pulley 3-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AY33
Zoro #
G402459052
UPC #
80971109813
Country of Origin
United States

Dimensions

Inside Diameter
1" stepped down to 3/4"
Height
5-3/8"
Outside Diameter
Large Pulley 5-1/2"; Small Pulley 3-1/2"

Details

Features
Double engine pulley. 3-5/8" between the pulleys.

Description

Drive Pulley, Outside Diameter: Large Pulley 5-1/2"; Small Pulley 3-1/2", Inside Diameter: 1" stepped down to 3/4", Height: 5-3/8", Keyway: 1/4", Notes: Double engine pulley. 3-5/8" between the pulleys.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.