Zoro Homepage

Drive Pulley 6.2" x6.2" x1.05"

  • Mfr # A-B1AY41

  • Zoro # G802459034


product price: $15.35
/ea

Key Features

Features
Spindle pulley fits newer 42" and 46" decks. Fits our B1RS45 spindle assembly. Use w/ our B1RS49
Inside Diameter
5/8" Splined
Outside Diameter
6-1/4"
Height
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-B1AY41
Zoro #
G802459034
UPC #
80971111404
Country of Origin
United States

Dimensions

Inside Diameter
5/8" Splined
Outside Diameter
6-1/4"
Height
7/8"

Details

Features
Spindle pulley fits newer 42" and 46" decks. Fits our B1RS45 spindle assembly. Use w/ our B1RS49

Description

Drive Pulley, Height: 7/8", Inside Diameter: 5/8" Splined, Outside Diameter: 6-1/4", Notes: Spindle pulley fits newer 42" and 46" decks. Fits our B1RS45 spindle assembly. Use w/ our B1RS49, Notes: spindle shaft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.