Driveline, 1 3/8" 21 Spline x 1 1/2" RB w/KW 1" x1" x1"

  • Mfr # A-CS64124

  • Zoro # G101714407


product price:  $292.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS64124
Zoro #
G101714407
UPC #
-
Country of Origin
China

Description

Driveline, 1 3/8" 21 Spline x 1 1/2" RB w/KW, : , C to C Max: 1580mm/ 62", C to C Min: 1041mm/ 41", Category: 4 HD (100HP), Implement: 1 1/2" RB 3/8" KW, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 6, Total Collapsed Length: 1210mm/ 48", Tractor: 1 3/8" -21, Web Notes: and implement ends are 1-1/2" round bore with 3/8" keyway. Driveline rated as category 4 (100 hp)., Web Notes: Catfish Pond Driveline Assembly, size 6. Driveline minimum C-to-C is 41" (1041 mm), maximum C-to-C, Web Notes: length is 62" (1580 mm), and total collapsed length is 48" (1230 mm). Tractor ends: 1-3/8" 21 Spline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.