Driveline, 1 3/8" 21 Spline x 1 1/2" RB w/KW 47" x6" x6"

  • Mfr # A-CS54024

  • Zoro # G101714391


product price:  $264.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-CS54024
Zoro #
G101714391
UPC #
-
Country of Origin
China

Description

Driveline, 1 3/8" 21 Spline x 1 1/2" RB w/KW, : , C to C Max: 1580mm/ 62", C to C Min: 1016mm/ 40", Category: 4 (74HP), Implement: 1 1/2" RB 3/8" KW, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 5, Total Collapsed Length: 1211mm/ 48", Tractor: 1 3/8" -21, Web Notes: and implement ends are 1-1/2" round bore with 3/8" keyway. Driveline rated as category 4 (74 hp)., Web Notes: Catfish Pond Driveline Assembly, size 5. Driveline minimum C-to-C is 40" (1010 mm), maximum C-to-C, Web Notes: length is 62" (1580 mm), and total collapsed length is 48" (1230 mm). Tractor ends: 1-3/8" 21 Spline

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.