Driveline, 1 3/8" 6 Spline x 1 1/2" RB w/KW 47.5" x7.75" x7.75"

  • Mfr # A-CS64114

  • Zoro # G301714443


product price:  $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A-CS64114
Zoro #
G301714443
UPC #
67195873986
Country of Origin
China

Description

Driveline, 1 3/8" 6 Spline x 1 1/2" RB w/KW, : models., C to C Max: 1560 mm/ 62", C to C Min: 1041mm/ 41", Category: 4 HD (64HP), Implement: 1 1/2 RB 3/8" KW, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 6, Total Collapsed Length: 1210mm/ 48", Tractor: 1 3/8" -6, Web Notes: 1-1/2" round bore with 3/8" keyway. Rated as a category 4 (64 hp), size 6. Fits Bondioli & Pavesi, Web Notes: 100 Series Driveline Assembly. Driveline minimum C-to-C is 41" (1041 mm), maximum C-to-C length is, Web Notes: 62" (1560 mm), total collapsed length is 48" (1210 mm). Tractor end: 1-3/8" 6 Spline, Implement end:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.