Driveline, 1 3/8" 6 Spline x 1 1/2" RB w/KW 51" x5" x5"

  • Mfr # A-CS44014

  • Zoro # G901714089


product price: $214.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS44014
Zoro #
G901714089
UPC #
67195862821
Country of Origin
China

Description

Driveline, 1 3/8" 6 Spline x 1 1/2" RB w/KW, : implement ends are 1-1/2" round bore with 3/8" keyway. Driveline rated as category 3 (35 hp). , C to C Max: 1580mm/ 62", C to C Min: 1010 mm/ 40", Category: 3 (35HP), Implement: 1 1/2" RB 3/8" KW, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 4, Total Collapsed Length: 1230 mm/ 48", Tractor: 1 3/8" -6, Web Notes: Catfish Pond Driveline Assembly, size 4. Driveline minimum C-to-C is 40" (1010 mm), maximum C-to-C, Web Notes: length is 62" (1580 mm), total collapsed length is 48" (1230 mm). Tractor ends: 1-3/8" 6 Spline and

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.