Driveline, 1 3/8" 6 Spline x 1" RB w/KW 56" x6" x6"

  • Mfr # A-CS24414

  • Zoro # G001714521


product price:  $184.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-CS24414
Zoro #
G001714521
UPC #
67195871490
Country of Origin
China

Description

Driveline, 1 3/8" 6 Spline x 1" RB w/KW, C to C Max: 1710 mm/ 67", C to C Min: 1120 mm/ 44", Category: 2 (20HP), Implement: 1" RB 1/4" KW, Includes: Set Screw, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 2, Total Collapsed Length: 1320 mm/ 52", Tractor: 1 3/8" -6, Web Notes: bore, 1/4" KW. Series: 100. Category 2 (20 hp). Fits Bondioli & Pavesi 100 Series., Web Notes: Complete Economy Driveline. Minimum C-to-C Length: 44" (1120 mm), Maximum C-to-C Length: 67" (1710, Web Notes: mm), Total Collapsed Length: 52" (1320 mm). Tractor end: 1-3/8" - 6 Spline. Implement end: 1" round

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.