Driveline, Economy Rotary Cutter 36" x6" x6"

  • Mfr # A-CS42814

  • Zoro # G801714165


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS42814
Zoro #
G801714165
UPC #
67195862813
Country of Origin
China

Description

Driveline, Economy Rotary Cutter, : 1/2" pin hole. Fits Kodiak Rotary Cutters., C to C Max: 1060 mm/ 41", C to C Min: 710 mm/ 28", Category: 3 (35HP), Implement: 1 3/8" RB 1/2" PH, Notes 2: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes 2: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Notes: Verify Length Before Ordering. May Need To Order CS44114 For Some 5 Foot Applications, Series: 100, Size: 4, Total Collapsed Length: 915 mm/ 36", Tractor: 1 3/8" -6, Type: 5 ft. Lift / 3-pt. Hitch, Web Notes: 100 Series Economy Driveline, size 4. Driveline rated as a category 3 (35 hp). Driveline has 5 ft., Web Notes: collapsed length: 36" (915 mm). Tractor end: 1-3/8" 6 spline, Implement end: 1-3/8" Round bore with, Web Notes: lift / 3-pt hitch. Minimum C-to-C length: 28" (710 mm), Maximum C-to-C length: 41" (1060 mm), Total

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.