Driveline, Economy Rotary Cutter 53.25" x7.5" x7.5"

  • Mfr # A-CS64414

  • Zoro # G001714330


product price: $233.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS64414
Zoro #
G001714330
UPC #
-
Country of Origin
China

Description

Driveline, Economy Rotary Cutter, : 6. Fits Maletti Rotary Tiller., C to C Max: 1710 mm/ 67", C to C Min: 1120 mm/ 44", Category: 4 HD (64HP), Implement: 1 3/8" RB1/2" PH, Notes 2: Use a grade 2 shear bolt 1/2" x 3 1/2". , Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 6, Total Collapsed Length: 1320 mm/ 52", Tractor: 1 3/8" -6, Type: 7 ft. Lift / 3-pt. Hitch, Web Notes: 100 Series Rotary Cutter Driveline Assembly. Driveline minimum C-to-C is 44" (1120 mm), maximum, Web Notes: C-to-C length is 67" (1710 mm), total collapsed length is 52" (1320 mm). Tractor end: 1-3/8" 6, Web Notes: Spline, Implement end: 1-3/8" round bar with 1/2" pin hole. Rated as a category 4 HD (64 hp), size

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.