Driveline, Economy Rotary Cutter 58" x6" x6"

  • Mfr # A-CS24314

  • Zoro # G601714518


product price:  $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS24314
Zoro #
G601714518
UPC #
-
Country of Origin
China

Description

Driveline, Economy Rotary Cutter, : & Pavesi Size 2. , C to C Max: 1700 mm/ 67", C to C Min: 1100 mm/ 43", Category: 2 (20HP), Implement: 1 3/8" RB1/2" PH, Notes 2: Use a grade 2 shear bolt (A-RCSBKT). , Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 2, Total Collapsed Length: 1295 mm/ 51", Tractor: 1 3/8" -6, Type: Pull/Towed, Web Notes: 100 Series Economy Driveline. Driveline minimum C-to-C is 43" (1100 mm), maximum C-to-C length is, Web Notes: 67" (1700mm), total collapsed length is 51" (12955 mm). Tractor ends: 1-3/8" 6 Spline and implement, Web Notes: ends are 1-3/8" round bore with 1/2" pin hole. Driveline rated as category 2 (20 hp). Fits Bondioli

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.