Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveline, Extra Long Hay Tedder 63" x5" x5"

  • Mfr # A-CS45515

  • Zoro # G501714335


product price: $399.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS45515
Zoro #
G501714335
UPC #
-
Country of Origin
China

Description

Driveline, Extra Long Hay Tedder, : Pavesi 100 Series., C to C Max: 2080 mm/ 82", C to C Min: 1400 mm/ 55", Category: 3 (35HP), Implement: 1 3/8" - 6 w/ RP3 Clutch, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 4, Total Collapsed Length: 1675 mm/ 66", Tractor: 1 3/8" -6, Web Notes: length: 55" (1400 mm), Maximum C-to-C length: 82" (2080 mm), Total collapsed length: 66" (1675 mm)., Web Notes: Tractor end: 1-3/8" 6 spline yoke, Implement end: 1-3/8" 6 spline RP3 clutch. Fits Bondioli &, Web Notes: Hay tedder driveline with RP3 clutch, size 4. 100 Series, category 3 (35 hp), size 4. Minimum C-to-C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.