Zoro Homepage

Driveline, Hay Tedder 52.5" x6.75" x6.75"

  • Mfr # A-CS44315L

  • Zoro # G501714137


product price: $259.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS44315L
Zoro #
G501714137
UPC #
-
Country of Origin
China

Description

Driveline, Hay Tedder, : Zweeger Hay Tedders., C to C Max: 1700 mm/ 67", C to C Min: 1100 mm/ 43", Category: 3 (35HP), Implement: 1 3/8" - 6 w/ RP1 Clutch, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 4, Total Collapsed Length: 1365 mm/ 54", Tractor: 1 3/8" -6, Type: 2-Rotor, Web Notes: New Holland, Hesston, Kuhn, Lely, Long, New Idea, Otma, Panorama, Rossi, Sitrex, Tonutti, and, Web Notes: (1365 mm). Tractor end: 1-3/8" 6 spline yoke, Implement end: 1-3/8" 6 spline RP1 clutch. Fits Ford /, Web Notes: C-to-C length: 43" (1100 mm), Maximum C-to-C length: 67" (1700 mm), Total collapsed length: 54", Web Notes: Hay tedder driveline with RP1 clutch type 2 rotor. 100 Series, category 3 (35 hp), size 4. Minimum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.