Zoro Homepage

Driveline, Posthole Digger 52" x6.25" x6.25"

  • Mfr # A-CS34414

  • Zoro # G101714483


product price: $182.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS34414
Zoro #
G101714483
UPC #
67195862810
Country of Origin
China

Description

Driveline, Posthole Digger, : (20 hp). Fits Bush Hog, Land Pride, and Rhino Post Hole Diggers., C to C Max: 1710 mm/ 67", C to C Min: 1120 mm/ 44", Category: 2 (20HP), Implement: 1 1/4" RB WITH 3/8" PH, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Size: 2, Total Collapsed Length: 1320 mm/ 52", Tractor: 1 3/8" -6, Web Notes: C-to-C length is 67" (1700mm), total collapsed length is 52" (1320 mm). Tractor ends: 1-3/8" 6, Web Notes: Post Hole Digger Driveline Assembly, size 2. Driveline minimum C-to-C is 44" (1120 mm), maximum, Web Notes: Spline and implement ends are 1-1/4" round bore with 3/8" pin hole. Driveline rated as category 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.