Driveline; W/ 1 3/4" 20 Spline QD Yokes 60" x8" x8"

  • Mfr # A-W250012100303-A

  • Zoro # G902467151


product price:  $712.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-W250012100303-A
Zoro #
G902467151
UPC #
-
Country of Origin
Germany

Description

Driveline; W/ 1 3/4" 20 Spline QD Yokes, C to C Max: 1880 MM/ 74", C to C Min: 1210 MM/ 48", Implement: 1 3/4" - 20, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Size: 2500, Total Collapsed Length: 1462 MM/ 58", Tractor: 1 3/4" - 20, Tube Style: B, Web Notes: Complete Driveline with splined quick disconnect yokes. Minimum C-to-C length: 48" (1210 mm);, Web Notes: Maximum C-to-C length: 74" (1880 mm); Tractor end: 1-3/4" 20 Spline. Implement end: 1-3/4" 20, Web Notes: No. W250012100303. Fits Walterscheid W series., Web Notes: Spline. Star style tubing Type B. Rated category 6 (139 hp). For 2500 series. Replaces Walterscheid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.