Driveline; W/ 1 3/8" 6 Spline QD Yokes 50" x8" x8"

  • Mfr # A-CS63911

  • Zoro # G402464513


product price:  $223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-CS63911
Zoro #
G402464513
UPC #
67195863698
Country of Origin
China

Description

Driveline; W/ 1 3/8" 6 Spline QD Yokes, : models., C to C Max: 1525 mm/ 60", C to C Min: 990 mm / 39", Category: 4 HD (64HP), Implement: 1 3/8" -6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 6, Total Collapsed Length: 1194 mm/ 47", Tractor: 1 3/8" -6, Web Notes: maximum C-to-C length is 60" (1525 mm), total collapsed length is 47" (1194 mm). Tractor and, Web Notes: 100 Series Driveline Assembly with quick disconnect yokes. Driveline minimum C-to-C is 39" (990 mm),, Web Notes: implement end: 1-3/8" 6 Spline. Rated as a category 4 HD (64 hp), size 6. Fits Bondioli & Pavesi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.