Driveline; W/ 1 3/8" 6 Spline QD Yokes 51" x9.75" x9.75"
Mfr # A-W230012100101-A
Zoro # G102467159
product price:Â $428.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-W230012100101-A
Zoro #
G102467159
UPC #
-
Country of Origin
Germany
Description
Driveline; W/ 1 3/8" 6 Spline QD Yokes, C to C Max: 1910 MM/ 75", C to C Min: 1210 MM/ 48", Category: 3 (38HP), Implement: 1 3/8" - 6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Size: 2300, Total Collapsed Length: 1420MM/ 56", Tractor: 1 3/8" - 6, Tube Style: A, Web Notes: Complete Driveline with 1-3/8" - 6 Spline quick disconnect yokes on both ends. Minimum C-to-C, Web Notes: Driveline has tube style A, rated category 3 (38 hp)., Web Notes: length: 48" (1210 mm), Maximum C-to-C length: 75" (1910 mm), Total collapsed length: 56" (1440 mm).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.