Driveline; W/ 1 3/8" 6 Spline QD Yokes 54.5" x6.5" x6.5"

  • Mfr # A-BP112100101-A

  • Zoro # G702466378


product price:  $170.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-BP112100101-A
Zoro #
G702466378
UPC #
-
Country of Origin
China

Description

Driveline; W/ 1 3/8" 6 Spline QD Yokes, C to C Max: 1910 MM/ 75", C to C Min: 1210 MM/ 48", Category: 1 (16HP), Implement: 1 3/8" - 6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 1, Total Collapsed Length: 1400MM/ 55", Tractor: 1 3/8" - 6, Web Notes: Implement end: 1-3/8" - 6 Spline. Series: 100. Category 1 (16 hp). Fits Bondioli & Pavesi 100, Web Notes: Complete Driveline with Quick Disconnect Yokes. Minimum C-to-C Length: 48" (1210 mm), Maximum, Web Notes: C-to-CLength: 75" (1910 mm), Total Collapsed Length: 55" (1400 mm). Tractor end: 1-3/8" - 6 Spline., Web Notes: Series: Size 1.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.