Driveline; W/ 1 3/8" 6 Spline QD Yokes 55.5" x5" x5"

  • Mfr # A-BP112100101

  • Zoro # G502466288


product price:  $572.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-BP112100101
Zoro #
G502466288
UPC #
-
Country of Origin
Italy

Description

Driveline; W/ 1 3/8" 6 Spline QD Yokes, C to C Max: 1910 MM/ 75", C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: Bondioli Part No: BP112100101, Size: 1, Total Collapsed Length: 1400MM/ 55", Tractor: 1 3/8" - 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.