Driveline; W/ 1 3/8" 6 Spline QD Yokes 56" x7" x7"

  • Mfr # A-BP512100101-A

  • Zoro # G902465478


product price:  $253.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-BP512100101-A
Zoro #
G902465478
UPC #
-
Country of Origin
China

Description

Driveline; W/ 1 3/8" 6 Spline QD Yokes, C to C Max: 1890 MM/ 74", C to C Min: 1210 MM/ 48", Category: 4 (47HP), Implement: 1 3/8" - 6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 5, Total Collapsed Length: 1430MM/ 56", Tractor: 1 3/8" - 6, Web Notes: Implement end: 1-3/8Þ à 6 Spline. Series: 100. Category 4 (47 hp). Fits Bondioli & Pavesi 100, Web Notes: Complete Driveline with Quick Disconnect Yokes. Minimum C-to-C Length: 48Þ (1210 mm), Maximum, Web Notes: C-to-CLength: 74Þ (1890 mm), Total Collapsed Length: 56Þ (1430 mm). Tractor end: 1-3/8Þ à 6 Spline., Web Notes: Series: Size 5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.