Driveline; W/ 1 3/8" 6 Spline QD Yokes 57" x6.5" x6.5"

  • Mfr # A-W230012100101

  • Zoro # G502467179


product price:  $556.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-W230012100101
Zoro #
G502467179
UPC #
-
Country of Origin
Germany

Description

Driveline; W/ 1 3/8" 6 Spline QD Yokes, : without the possibility of bottoming out., C to C Max: 1910 MM/ 75", C to C Min: 1210 MM/ 48", Implement: 1 3/8" - 6, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: Walterscheid Part No: W230012100101, Size: 2300, Total Collapsed Length: 1420MM/ 56", Tractor: 1 3/8" - 6, Tube Style: A, Web Notes: style A, rated category 3 (38 hp).Note: It may be necessary to cut this driveline to length. Verify, Web Notes: the length by ensuring that sufficient overlap of the drive tubes exists in all working positions, Web Notes: Complete Driveline with 1-3/8" - 6 Spline end yokes on both ends. Minimum C-to-C length: 48" (1210, Web Notes: mm), Maximum C-to-C length: 75" (1910 mm), Total collapsed length: 56" (1440 mm). Driveline has tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.