Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveline; W/ 6" Friction Clutch 30" x6" x6"

  • Mfr # A-CS42016

  • Zoro # G601714563


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS42016
Zoro #
G601714563
UPC #
67195868688
Country of Origin
China

Description

Driveline; W/ 6" Friction Clutch, : clutch. Fits King Kutter Rotary Tillers., C to C Max: 750 mm/ 29.375", C to C Min: 510 mm/ 20", Category: 3 (35HP), Clutch Diameter: 6", Implement: 1 3/8" - 6 spl. 2 disc clutch, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 4, Total Collapsed Length: 746 mm/ 29.37", Tractor: 1 3/8" -6, Web Notes: length: 29.37" (746 mm). Tractor end: 1-3/8" 6 spline, Implement end: 1-3/8" 6 spline 6" 2 disc, Web Notes: Rotary tiller driveline with friction disc clutch. Driveline rated as a category 3 (35 hp), 100, Web Notes: series. Driveline C-to-C length: 20" (510 mm), Max C-to-C length: 29.375" (746 mm), Total collapsed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.