Driveline; W/ 7" Friction Clutch 36" x7" x7"

  • Mfr # A-CS42516

  • Zoro # G101714216


product price: $213.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS42516
Zoro #
G101714216
UPC #
67195867739
Country of Origin
China

Description

Driveline; W/ 7" Friction Clutch, : friction clutch. Fits Bondioli & Pavesi 100 Series., C to C Max: 900 mm/ 35", C to C Min: 635 mm/ 25", Category: 3 (35HP), Clutch Diameter: 7.09", Implement: 1 3/8" - 6 SPL. FF1 FR.CL., Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 4, Total Collapsed Length: 850 mm/ 33", Tractor: 1 3/8" -6, Web Notes: 100 series. Driveline C-to-C length: 25" (635 mm), Max C-to-C length: 35" (900 mm), Total collapsed, Web Notes: length: 33" (850 mm). Tractor end: 1-3/8" 6 spline, Implement end: 1-3/8" 6 spline 7.09" FF1, Web Notes: Rotary tiller driveline with friction disc clutch, size 4. Driveline rated as a category 3 (35 hp),

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.