Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveline; W/ 7" Friction Clutch 43" x7.5" x6.5"

  • Mfr # A-CS43516

  • Zoro # G901714171


product price: $353.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS43516
Zoro #
G901714171
UPC #
67195869155
Country of Origin
China

Description

Driveline; W/ 7" Friction Clutch, : Tillers., C to C Max: 1310 mm/ 52", C to C Min: 885 mm/ 35", Category: 3 (35HP), Clutch Diameter: 7.09", Implement: 1 3/8" - 6 SPL. FF1 FR.CL., Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: 88610, Series: 100, Size: 4, Total Collapsed Length: 1130 mm/ 45", Tractor: 1 3/8" -6, Type: Pull/Towed, Web Notes: 7.09" friction clutch. Driveline is a pull/tow type. Fits Bush Hog, John Deere, and Long Rotor, Web Notes: collapsed length: 45" (1130 mm). Tractor end: 1-3/8" 6 spline, Implement end: 1-3/8" 6 Spline FF1, Web Notes: driveline. Minimum C-to-C length: 35" (885 mm), Maximum C-to-C length: 52" (1310 mm), Total, Web Notes: Rotor Tiller driveline with FF1 friction clutch. 100 series, category 3 (33 hp @ 540 rpm), size 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.