Driveline; W/ 7" Friction Clutch 44.5" x7" x7"

  • Mfr # A-CS53516

  • Zoro # G501714304


product price:  $331.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-CS53516
Zoro #
G501714304
UPC #
67195867746
Country of Origin
China

Description

Driveline; W/ 7" Friction Clutch, : friction clutch. Clutch diameter is 7.09" Fits Kodiak Rotary Cutters. , C to C Max: 1310 mm/ 52", C to C Min: 885 mm/ 35", Category: 4 (47HP), Clutch Diameter: 7.09", Implement: 1 3/8" - 6 SPL. FF1 FR.CL., Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: 88609, Series: 100, Size: 5, Total Collapsed Length: 1140 mm/ 45", Tractor: 1 3/8" -6, Type: Pull/Towed, Web Notes: rated as a category 4 (47 hp). Tractor end: 1-3/8 6 Spline, Implement end: 1-3/8" 6 spline FF1, Web Notes: 100 Series pull/tow Driveline with Friction Clutch. Driveline minimum C-to-C length: 35" (885 mm),, Web Notes: Maximum C-to-C length: 52" (1310 mm), Total collapsed length: 45" (1140 mm). Driveline is size 5 and

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.