Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveline; W/ 7" Friction Clutch 46" x6.5" x6.5"

  • Mfr # A-CS53516RB

  • Zoro # G201714246


product price: $293.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS53516RB
Zoro #
G201714246
UPC #
-
Country of Origin
China

Description

Driveline; W/ 7" Friction Clutch, C to C Max: 1310 mm/ 52", C to C Min: 885 mm/ 35", Category: 4 (47HP), Clutch Diameter: 7.09", Implement: 1 3/8" R.B. w/ FF1 FR.CL. w/.5" Pin Hole, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 5, Total Collapsed Length: 1140 mm/ 45", Tractor: 1 3/8" -6, Web Notes: ), Maximum C-to-C length: 52" (1310 mm), Total collapsed length: 45" (1140 mm). Tractor end is a 1-, Web Notes: 3/8" 6 spline yoke. Implement end is 1-3/8" round bore FF1 friction clutch with a 1/2" pin hole., Web Notes: Driveline is rated as a category 4 (47 hp). Fits Bondioli & Pavesi 100 Series., Web Notes: New 100 Series Driveline with friction clutch, size 5. Driveline minimum C-to-C length: 35" (885 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.