Driveline; W/ 7" Friction Clutch 58" x7.75" x7.75"

  • Mfr # A-CS54816

  • Zoro # G601714426


product price:  $600.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-CS54816
Zoro #
G601714426
UPC #
67195873345
Country of Origin
China

Description

Driveline; W/ 7" Friction Clutch, : Fits Bondioli & Pavesi 100 Series., C to C Max: 1880mm/ 74", C to C Min: 1210mm / 48", Category: 4 (47HP), Clutch Diameter: 7.09", Implement: 1 3/8"-21 spl. FF1 FR.CL., Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 5, Total Collapsed Length: 1470mm / 58", Tractor: 1 3/8"-6, Web Notes: Complete Driveline with 7" Friction Clutch. Minimum C-to-C Length: 48" (1210 mm), Maximum C-to-C, Web Notes: Implement end.: 1-3/8" 21 Spline. FF1 FR. CL., Clutch Dia.: 7.09". Series: 100. Category 4 (47 hp)., Web Notes: Length: 74" (1880 mm), Total Collapsed Length: 58" (1470 mm). Tractor end: 1-3/8" - 6 Spline., Web Notes: not interchange.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.