Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveline; W/ Overrunning Clutch 38.5" x6.5" x6.5"

  • Mfr # A-CS62917

  • Zoro # G901714423


product price: $433.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS62917
Zoro #
G901714423
UPC #
-
Country of Origin
China

Description

Driveline; W/ Overrunning Clutch, : Pavesi applications., C to C Max: 1080 mm/ 43", C to C Min: 740 mm/ 29", Category: 4 HD (64HP), Implement: 1 3/8" -6 O.R. CLUTCH, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 6, Total Collapsed Length: 990 mm/ 39", Tractor: 1 3/8" -6, Web Notes: mm). Tractor end: 1-3/8" 6 Spline, Female end: 1-3/8" 6 spline overrunning clutch. Fits Bondioli &, Web Notes: 100 Series Driveline with overrunning clutch, size 6. Driveline rated as a category 4 HD (64 hp)., Web Notes: Minimum C-to-C length: 29" (740 mm), Maximum length: 43" (1080 mm), Total collapsed length: 39" (990

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.