Zoro Homepage

Driveline; W/ Shear Bolt Clutch 43.5" x7" x7"

  • Mfr # A-CS53518

  • Zoro # G401714275


product price: $297.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS53518
Zoro #
G401714275
UPC #
67195870620
Country of Origin
China

Description

Driveline; W/ Shear Bolt Clutch, C to C Max: 1310 mm/ 52", C to C Min: 885 mm/ 35", Category: 4 (47HP), Implement: 1 3/8" - 6 w/ S.B. Clutch, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: 76734, Series: 100, Size: 5, Total Collapsed Length: 1100 mm/ 43", Tractor: 1 3/8" -6, Web Notes: C-to-C length: 52" (1310 mm), Total Collapsed C-to-C length: 43" (1100 mm). Tractor end: 1-3/8" 6, Web Notes: New Complete Driveline with Shear Bolt Clutch, size 5. Minimum C-to-C length: 35" (885) mm; Maximum, Web Notes: Spline. Implement end: 1-3/8" 6 Spline with 8" shear bolt clutch. Fits Bondioli & Pavesi 100 Series.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.