Zoro Homepage

Driveline; W/ Shear Bolt Clutch 45" x5" x5"

  • Mfr # A-CS43518

  • Zoro # G301714283


product price: $252.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS43518
Zoro #
G301714283
UPC #
67195873334
Country of Origin
China

Description

Driveline; W/ Shear Bolt Clutch, : Pavesi 100 Series., C to C Max: 1310 mm/ 52", C to C Min: 885mm / 35", Category: 3 (35HP), Implement: 1 3/8" -6 w/ S.B. Clutch, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Replaces: Bondioli Part No: CS43518, Series: 100, Size: 4, Total Collapsed Length: 1065mm / 42", Tractor: 1 3/8"-6, Web Notes: Complete Driveline with Shear Bolt Clutch. 100 series, category 3, size 4 driveline. Minimum C-to-C, Web Notes: length: 35" (885 mm), Maximum C-to-C length: 52" (1310 mm), Total collapsed length: 42" (1065 mm)., Web Notes: Tractor end: 1-3/8" 6 spline, Implement end: 1-3/8" 6 Spline with shear bolt clutch. Fits Bondioli &

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.