Zoro Homepage

Driveline; W/ Shear Bolt Clutch 55" x8" x8"

  • Mfr # A-CS84818B

  • Zoro # G001714460


product price: $434.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS84818B
Zoro #
G001714460
UPC #
-
Country of Origin
China

Description

Driveline; W/ Shear Bolt Clutch, C to C Max: 1880 mm/ 74", C to C Min: 1150mm/ 45", Category: 6 (95HP), Implement: 1 3/8" -6 w/ S.B. Clamp, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 8, Total Collapsed Length: 1420mm/ 55', Tractor: 1 3/8" -6 QD, Web Notes: 55" (1415 mm). Tractor end: 1-3/8" 6 Spline quick disconnect. Implement end: 1-3/8" 6 Spline with, Web Notes: C-to-C length: 45" (1160) mm; Maximum C-to-C length: 74" (1880 mm), Total Collapsed C-to-C length:, Web Notes: New Complete Driveline with Shear Bolt Clutch, size 8. 100 Series, category 6 HD (95 hp). Minimum, Web Notes: shear bolt clamp. Fits Bondioli & Pavesi 100 Series

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.