Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveline; W/ Shear Bolt Clutch 56" x6" x6"

  • Mfr # A-CS64818

  • Zoro # G601714457


product price: $304.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-CS64818
Zoro #
G601714457
UPC #
67195867748
Country of Origin
China

Description

Driveline; W/ Shear Bolt Clutch, : shear bolt clutch. Fits Bondioli & Pavesi 100 Series., C to C Max: 1880 mm/ 74", C to C Min: 1160 mm/ 45", Category: 4 HD (64HP), Implement: 1 3/8" -6 w/ S.B., Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 100, Size: 6, Total Collapsed Length: 1415mm/ 55", Tractor: 1 3/8" -6 QD, Web Notes: 55" (1415 mm). Tractor end: 1-3/8" 6 Spline quick disconnect. Implement end: 1-3/8" 6 Spline with, Web Notes: C-to-C length: 45" (1160) mm; Maximum C-to-C length: 74" (1880 mm), Total Collapsed C-to-C length:, Web Notes: New Complete Driveline with Shear Bolt Clutch, size 6. 100 Series, category 4 HD (64 hp). Minimum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.