Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveshaft, Header With 1-1/8" Hex End Yokes 0" x0" x0"

  • Mfr # A-W24006100909-A

  • Zoro # G102467098


product price: $512.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-W24006100909-A
Zoro #
G102467098
UPC #
-
Country of Origin
Germany

Description

Driveshaft, Header With 1-1/8" Hex End Yokes, C to C: 610 mm (24"), Implement: 1 1/8" Hex Clamp Yoke, Notes: It may be necessary to cut this driveline to length. Verify the length by ensuring that sufficient, Notes: overlap of the drive tubes exists in all working positions without the possibility of bottoming out., Series: 2400 Agmaster, Tractor: 1 1/8" Hex Slide Collar, Web Notes: Slide Collar. Fits John Deere Combine models; Walterscheid W Series. NOTE: It may be necessary to, Web Notes: cut this driveline to length. Verify the length by ensuring that sufficient overlap of the drive, Web Notes: Header Driveshaft with Hex End Yokes. C-to-C Length: 24" (610 mm). 1-1/8" Hex Clamp Yoke, 1-1/8" Hex, Web Notes: tubes exists in all working positions without the possibility of bottoming out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.