Zoro Homepage

Drum; Brake 10" x10" x2.5"

  • Mfr # A-70277329

  • Zoro # G501414945


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
3.44"
Width
1.56"
Outside Diameter
7.250"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70277329
Zoro #
G501414945
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3.44"
Width
1.56"
Outside Diameter
7.250"

Description

Drum; Brake, Inside Diameter: 3.44", Outside Diameter: 7.250", Replaces: 70235603, Width: 1.56"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.