Zoro Homepage

Drum, Brake 7.3" x6.9" x8.2"

  • Mfr # A-70232585

  • Zoro # G601415026


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Width
2.860"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-70232585
Zoro #
G601415026
UPC #
-
Country of Origin
Turkey

Dimensions

Width
2.860"

Description

Drum, Brake, Bore: 1.500", Diameter: 7.875", Notes: Contact Surface: 2.00", Width: 2.860"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.