End, Steel Cased Ball Joint Gas Strut 4" x4" x1"

  • Mfr # A-VPM1574

  • Zoro # G701706765


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-VPM1574
Zoro #
G701706765
UPC #
-
Country of Origin
United Kingdom

Description

End, Steel Cased Ball Joint Gas Strut, Ball Pin Size: 5/16" UNC x 0.630", Hole Center To End Of Thr: 1.181"/ 30mm, Material: Metal, Pin Diameter: 0.512"/ 13mm, Thread: M8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.