Extended Lube Cross & Bearing Kit, 55R 4" x4" x2"

  • Mfr # A-201-5500

  • Zoro # G902458272


product price: $179.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Weasler - Domestic - 55 Series ; Weasler
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-201-5500
Zoro #
G902458272
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
Weasler - Domestic - 55 Series ; Weasler

Description

Extended Lube Cross & Bearing Kit, 55R, Dim A (1): 1-17/32", Dim B (2): 4-5/16", Subscript: Standard Cross Kits, which give 8 hr Lube Cycle, Subscript: Super Performance and Reduces Downtime by Providing 50-250 hr Lube Cycle. Is Interchangeable with, Web Notes: applications., Web Notes: Bearing cap diameter measures 1-17/32" with an overall cap-to-cap length of 4-5/16". The snap ring, Web Notes: cross & bearing kit is rated at 121 hp @ 540 rpm and 230 hp @ 1,000 rpm. Fits 55 series, Web Notes: is externally located. The grease zerk is located in the center of the cross for easy access. The

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.