Zoro Homepage

Fan, 2 Blade, Inner 14" x3" x0.2"

  • Mfr # A-3539007M91

  • Zoro # G101294442


original price: $15.59
5% off
new price: $14.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3539007M91
Zoro #
G101294442
UPC #
-
Country of Origin
Turkey

Description

Fan, 2 Blade, Inner, Dim A (1): 15.500" Dia., Dim B (2): 1.500" Pilot Hole, Dim C (3): Mtg Holes on 2.500" Ctr., Replaces: 1884738M1, 963929M1, Web Notes: New 2 blade fan has a 15.5" diameter, 1.5" pilot hole, and mounting holes on 2.5" center.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.