Zoro Homepage

Fan, 4 Blade 15.5" x15.5" x2"

  • Mfr # A-3638342M91

  • Zoro # G101294404


original price: $37.79
5% off
new price: $35.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3638342M91
Zoro #
G101294404
UPC #
-
Country of Origin
Turkey

Description

Fan, 4 Blade, Bolt Circle: 2.500", Dim A (1): 15.5" Dia., Notes: Used w/ A-1885489M92 or A-1885489M92-R water pumps, Pilot Hole: 1.625", Web Notes: New 4 blade fan has a 15.5" diameter, 1.625" pilot hole, and 2.500" bolt circle. This fan is used, Web Notes: with A-1885489M92 or A-1885489M92-R water pumps.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.